Shop Alternate Products
This Product is Discontinued
Hubbell Wiring Device-Kellems
20A Duplex Receptacle 125VAC 5-20R GY (Discontinued)
Mfr # 5362G
Zoro # G2669974
This Product is Discontinued
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Industrial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20
- Voltage - Plugs and Receptacles 125V AC