Rotor Clip
External Retaining Ring, Steel Zinc Yellow Finish, 2-5/8 in Shaft Dia, 10 PK
Mfr # SH-262ST ZD
Zoro # G2670385
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- For Bore Diameter Not Applicable
- Material Steel
- Finish Zinc Yellow
- Thickness 0.078 in
Explore More Products
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 1/8 in Shaft Dia, 100 PK E-12ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1 in Shaft Dia, 50 PK SH-100ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 3/8 in Shaft Dia, 100 PK SH-37ST ZD
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 1-3/16 in Shaft Dia, 25 PK SE-118ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 7/16 in Shaft Dia, 100 PK SH-43ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-3/8 in Shaft Dia, 10 PK SH-237ST ZD
- ROTOR CLIP External Retaining Ring, Stainless Steel 13/16 in Shaft Dia, 5 PK CL-81SJ
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 0.188 in Shaft Dia SHF-018-ZD
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 8. in Shaft Dia SH-800
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 2-3/8 in Shaft Dia SH-237SS
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 1/2 in Shaft Dia, 50 PK PO-50ST PA
- Rotor Clip External Retaining Rings