Shop Alternate Products
This Product is Discontinued
Westward
Rethreader Kit, Cylinder Head (Discontinued)
Mfr # 1UBF2
Zoro # G2671496
This Product is Discontinued
Key Features
- Type Cylinder Head
- Application Repair Damaged 14mm Spark Plug Threads By Opening Hole With A Reamer/Tap And Screwing Insert Onto The Spark Plug On Aluminum Heads Only
- Number of Pieces 5
- Includes 5/8-18 TPI Tap, 4 Inserts 3/8, 7/16, 1/2 & 3/4" Reach and M14 X 1.25 Thread Pitch
- Material Carbon Steel