Shop Alternate Products
This Product is Discontinued
Sellstrom
Polycarbonate Plate Gold Coated, Shade 11 (Discontinued)
Mfr # S18711
Zoro # G2672537
This Product is Discontinued
Key Features
- Characteristics Shade 11
- Type Gold Coated
- Standards ANSI Z87 + High Impact
- For Use With Sellstrom and Most Competitive Helmets
- Plate Size 4.50" x 5.25"