Shop Alternate Products
This Product is Discontinued
Irwin
Power Bit, SAE, 1/4", Hex, #2, 2", PK5 (Discontinued)
Mfr # 3522055C
Zoro # G2672731
This Product is Discontinued
Key Features
- Application - Tools Power
- Bit Style Square Recess
- Fastening Tool Tip Size #2
- Shank Style Hex
- Hex Shank Size 1/4"