Shop Alternate Products
This Product is Discontinued
Zoro Select
2-1/2" Malleable Iron Tee (Discontinued)
Mfr # 1LBY1
Zoro # G2672783
This Product is Discontinued
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Tee
- Fitting Schedule/Class Class 300
- Pipe Size - Pipe Fitting 2-1/2"
- Basic Pipe Fitting Material Metal