Rheem-Ruud
Commercial Storage Tank, 115 Gallons
Mfr # ST120
Zoro # G2672984
Item requires special delivery charges. A $174.00 per item surcharge will be applied.
$2,051.99
Key Features
- Tank (Gal.) 115
- Dia. (In.) 28-1/4
- Overall Height 59.25 in
- Color Gray
- Height (In.) 59-1/4
Explore More Products
- RHEEM-RUUD Commercial Storage Tank, 80 gal, Insulated ST80
- WATER WORKER WATER WORKER HT-20B Well Tank, 20 gal Capacity, 1 in FNPT HT-20B
- WATER WORKER Well Tank, 86 gal Capacity, 100 psi Working, Steel HT86B
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Closed Top, 50 gal. 01-31263
- DAYTON Fibrewound Water Tank, Precharged, 40 Gal. 16X847
- DAYTON Fibrewound Water Tank, Precharged, 20 Gal. 16X840
- BUR CAM PUMPS Upright Pressure Tank 21 Gallon 600545B
- PEABODY ENGINEERING Storage Tank, Double Wall Square, LDPE 1.9, Blue, 5 Gal 01-31924
- SNYDER INDUSTRIES Storage Tank, Horizontal Leg, 300 Gal. 1320000N95004
- SHURFLO 24 OZ. PRE-CHARGED TANK- PRE-CHARGED T 182-200
- AQUARIUS Aquarius Tank 5/16” Wall - Natural, 55Gal 01-28653
- Rheem-Ruud Storage Tanks