Zoro Select

Cotter Pin, Hammerlock, 3/8"Dx3" L, PK25


$9.49
/pk 25, $0.38/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • System of Measurement Inch
  • Cotter Pin Type Hammerlock
  • Cotter Pin Style Extended Prong
  • Basic Material Low Carbon Steel
  • Material Grade 1008
See all product information