- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Switches
- /
- Safety Switches
- /
- Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 12, 3R
Shop Alternate Products
This Product is Discontinued
Square D
Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 12, 3R (Discontinued)
Mfr # H364AWK
Zoro # G2673413
Free Shipping & Returns
This Product is Discontinued
Key Features
- Protection Method Fusible
- Duty Heavy
- Voltage 600V AC
- Phase 3
- HP 125 hp @ 600V AC
Customers Also Purchased
- Brand Square D
-
MFR #
H364AWK
-
Zoro #
G2673413
- UPC # 785901482369
- Country of Origin United States
- Category Safety Switches
Dimensions
Height | 29 in |
Width | 17.2 in |
Depth | 8.8 in |
Enclosure Depth | 6 - 12 inches |
Enclosure Height | 20 to 29 3/4 inches |
Enclosure Width | 10 to 19 3/4 inches |
Details
Item | Safety Switch |
Protection Method | Fusible |
Duty | Heavy |
Voltage | 600V AC |
Phase | 3 |
HP | 125 hp @ 600V AC |
NEMA Enclosure Type | 12, 3R |
IP Rating | Not Rated |
Number of Wires | 3 |
Number of Poles | 3 |
Contact Form | 3PST |
Amps AC | 200 A |
Metallic / Non-Metallic | Metallic |
Material of Construction | Galvannealed Steel |
Standards | UL listed |
For Use With | Class H, J, R Fuse |
Fuse Kit (Class R) | Mfr. No. HRK1020 |
Fusible / Nonfusible | Fusible |
Fuse Type | Class H, K, R or J |
Electrical Connection | Lugs |
Neutral Assembly Included | No |
Weight | 24.95 kg |
Mounting | Surface |
Features | Mercury Free, PVC Free, Toxic Heavy Metal Free |
Gauge/Conductor | 6 AWG to 250 kcmil |
Compatible with Manufacturer Model Number | HRK1020 |
Environment | Indoor/Outdoor |
Mounting Style | Surface Mount |
UL Fuse Class | H, J, K, R |
Current Type | AC |
For Fuse Class | Class H, Class J, Class K, Class R |
NEMA Enclosure Rating | 12, 3R |
Housing Material | Steel |
UL 98 Certification | Yes |
Horsepower @ 480V AC | 125 hp |
Horsepower @ 600V AC | 150 hp |
Current Rating | 200 A |
Enclosure Material | Galvanized Steel |
Compatible Manufacturer Part Number | HRK1020 |
Compatible with Manufacturer Part Number | HRK1020 |
Compatible with Manufacturer Model Number [NEW] | HRK1020 |
Compatible Manufacturer Model Number | HRK1020 |
Description
Safety Switch, Compatible with Manufacturer Model Number HRK1020, Contact Form 3PST, Current Rating 200 A, Depth 8 3/4 in, Duty Heavy Duty, Environment Indoor/Outdoor, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. HRK1020, Height 29 in, Horsepower @ 480V AC 125 hp, Horsepower @ 600V AC 150 hp, Housing Material Steel, IP Rating Not Rated, Mounting Style Surface Mount, NEMA Enclosure Rating 12, 3R, Neutral Assembly Included No