Morse
Band Saw Blade, 8 ft. 9 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel, Hard Back Series
Mfr # ZHBDH04-8'9
Zoro # G2673422
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Carbon Steels; Composition Board; Cork; Graphite; Low Alloy Steels; Non-Ferrous; Brass; Bronze; Aluminum; Plastic; Production Wood Cutting; General Purpose Wood; Furniture
- Width 1/2"
- Teeth per Inch 4
- Thickness 0.025"
- Material Carbon Steel
Explore More Products
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel, Hard Back Series ZHBDH04 -12'6
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel, Hard Back Series ZHBDH04-7'9-1/2
- MORSE Band Saw Blade, 10 ft. L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal, Matrix II Series ZWEDC610MAT-10' 0
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel, Hard Back Series ZHBDR06-7'9
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/4" W, 14 TPI, 0.025" Thick, Carbon Steel, Hard Back Series ZHBAR14 -7'9
- MORSE Band Saw Blade, 11 ft. 1" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series ZWEFC1014M42-11' 1
- MORSE 9Ft 6 X 1 X .035 X 10/14Mat, 9 ft. 6 in L, 1" W, 0.035" Thick 3955131140
- MORSE - 19' x 1-1/2" x 0.05 Bimetal M42 4/6 Positive Rake Band Saw Blade 4081462280BX1
- MORSE - 13' 3" x 1" x 0.035 Bimetal M42 4/6 Positive Rake Band Saw Blade 4055461590BX1
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 14 TPI, 0.035" Thick, Bimetal, Matrix II Series ZWEFR14MAT-11' 6
- SUPERCUT Bandsaw Blade, 67.5 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel 434187
- Morse Power Saw Blades