Nvent Erico
Ground Rod Clamp, Rod Dia 3/4 In
Mfr # CP34
Zoro # G2674034
$4.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type - Grounding Connector Mechanical
- Type Acorn
- Length 1.62 in
- Wire Size - Grounding 8 AWG Solid to 2 AWG Stranded
- Material Bronze
Explore More Products
- NVENT ERICO Pipe Clamp, Grounding, 1/2-1 In, Bronze CWP1JU
- NVENT ERICO Ground Rod, Dia. 1/2 In, 8 Ft. 611380
- NVENT ERICO Ground Rod, Dia 5/8 In, 10 Ft. L 615800
- NVENT ERICO Ground Clamp, Parallel Burial, Bronze EK16
- NVENT ERICO Ground Rod Connector, Hammer Lock, Copper EHL58C1K
- NVENT ERICO Ground Rod, Dia 3/4 In, 10 Ft. L 613400
- NVENT ERICO 5/8" GROUND ROD CLAMP 263253
- L.H. DOTTIE L.H. Dottie 7-1/2'' Solid 12AWG Ground Pigtail w/ Hex Head Combo Ground Screw, 250PK GP650
- DENT FIX EQUIPMENT GROUNDING MAGNET - 300 AMP DFGM
- PANDUIT #8 X 1/2" Low Profile Self-Tapping Screw PSMS8
- BURNDY Pipe Ground Clamp, 10AWG, 2.25In, PK5 C5
- Nvent Erico Ground Rods & Clamps