Wooster
Paint Roller Frame, Yoke, 12 to 18" Rollers
Mfr # BR047-18
Zoro # G2674061
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 12 to 18"
- Handle Threaded
- Handle Material Nylon
- Style Yoke
- Shank Material Copolymer and Steel
Explore More Products
- WOOSTER Paint Roller Frame, Cage, Polypropylene Handle, 9" Rollers R017-9
- WOOSTER Paint Roller Frame, 5 Wire Cage, Polypropylene Handle, 9" Rollers BR006
- WOOSTER Paint Roller Frame, 4 Wire Cage, Plastic Handle, 4" Rollers R189-4
- WOOSTER Roller Frame 4.5"W 3/8" RR028
- WOOSTER Paint Roller Frame, 4 Wire Cage, Plastic Handle, 4" Rollers R189
- WOOSTER Paint Roller Frame, 5 Wire Cage, Elastomeric Handle, 9" Rollers R501 - 9
- WOOSTER R030 9 in. Cage Roller Frame 71497600998
- WOOSTER Paint Roller Frame, 5 Wire Cage, Elastomeric Handle, 9" Rollers R501-9
- WOOSTER ACME TRIM RLR FRAME 3""W F0010-3
- LINZER Roller Frame Adjstbl 12-18In RF210
- BESTT LIEBCO Rigid 18 in. W Paint Roller Frame Threaded End 509321800
- Wooster Paint Rollers and Frames