Eldon James
Cross Connector, 1/16In, Barbed, Nylon, PK10
Mfr # X0-1BN
Zoro # G2674262
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Cross
- Barb Size 1/16 in
- Fitting Connection Type Barbed
- Basic Pipe Fitting Material Plastic
Explore More Products
- ELDON JAMES Tee, 1/4 In, Barbed, PVC, PK5 T0-4NK
- ELDON JAMES 1/8" Barbed Wye Connector PK 10 Y0-2WP
- ELDON JAMES Reducing Coupler, 3/8 x 1/4 In, Nylon, PK10 C6-4BN
- ELDON JAMES Elbow, 90 Deg, 5/8 In, HDPE, PK10 L0-10HDPE
- ELDON JAMES Elbow, Thread To Barb, Poly, 1/8 In, PK10 L2-2HDPE
- ELDON JAMES 1/16" Barbed Coupling PK 10 C0-1WP
- ELDON JAMES Elbow, Thread To Barb, PVDC, 1/2 In, PK5 L8-8NK
- ELDON JAMES Adapter, Thread To Barb, PVDC, 3/8 In, PK5 A6-8NK
- ELDON JAMES 1/8" Barbed Tee PK 10 T0-2WP
- ANDERSON Green Leaf 1/2 in. Barb X 1/2 in. D Barb Nylon Tee CBT3812BG1
- PARKER 3/8" Barb x 1/4" MNPT Low Lead Brass 90 Degree Elbow L129HB-6-4
- Eldon James Tube Fittings