- Home
- /
- Heating & Cooling
- /
- Blowers
- /
- Spark Resistant Blowers
- /
- Blower, 20 In, 1 HP, 208-230/460 Volts
Dayton
Blower, 20 In, 1 HP, 208-230/460 Volts
Mfr # 7C061
Zoro # G2674585
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,689.99
Item successfully saved to ''
Key Features
- Wheel Dia. (In.) 20 in
- Voltage 208-230/460
- Motor HP 1 hp
- Hazardous Location Class 1 C,D / 2 E,F,G
- Dimension F (In.) 35 in
Customers Also Purchased
- Brand Dayton
-
MFR #
7C061
-
Zoro #
G2674585
- Country of Origin Multiple
- Category Spark Resistant Blowers
Dimensions
Wheel Dia. (In.) | 20 in |
Dimension F (In.) | 35 in |
Dimension C (In.) | 23 3/4 in |
Dimension B (In.) | 15 3/8 in |
Discharge Height (In.) | 39 3/8 in |
Inlet Dia. (In.) | 21 1/8 in |
Dimension J (In.) | 37 5/8 in |
Dimension M (In.) | 24 1/2 in |
Housing Height (In.) | 39 3/8 in |
Dimension N (In.) | 25 5/8 in |
Housing Width (In.) | 41 1/8 in |
Shaft Dia. (In.) | 1 1/4 in |
Discharge Width (In.) | 15 7/8 in |
Dimension H (In.) | 21 1/2 in |
Housing Depth (In.) | 37 5/8 in |
Dimension K (In.) | 14 7/8 in |
Dimension G (In.) | 21 5/8 in |
Dimension A (In.) | 21 1/8 in |
Dimension E (In.) | 36 1/8 in |
Outlet Size (H x W) | 39 3/8 in x 15 7/8 in |
Housing Width | 41 1/8 in |
Inlet Diameter | 21 1/8 in |
Wheel Dimensions | 20 in Dia. x 16 in W |
Outlet Diameter | Not Applicable |
Outlet Height | 39 3/8 in |
Overall Width | 35 5/8 in |
Overall Height | 36 1/8 in |
Outlet Width | 15 7/8 in |
Wheel Width | 16 in |
Flange Size | Not Applicable |
Shaft Diameter | 1 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Height | 39 3/8 in |
Housing Depth | 37 5/8 in |
Overall Depth | 37 3/8 in |
Wheel Diameter | 20 in |
Details
Voltage | 208-230/460 |
Motor HP | 1 hp |
Hazardous Location Class | 1 C,D / 2 E,F,G |
Type | Belt Drive, Backward Incline, With Drive Package |
Housing Material | Steel |
Wheel Type | Backward-Inclined |
Max. Inlet Temp. (Deg. F) | 300 Degrees F |
Motor Insulation | Class B |
Assembled/Unassembled | Unassembled |
Max. Ambient Temp. (F) | 104 Degrees F |
Max. Blower RPM | 1,482 RPM |
Housing Finish | Gray Polyester Urethane |
Agency Compliance | AMCA Air, UL/cUL 762 |
Item | Utility Exhaust Blower |
Motor RPM | 1,765 RPM |
Hz | 60 |
CFM @ 0.250-In. SP | 4629 |
Includes | Weatherproof Drive Cover |
Motor Enclosure | Totally Enclosed Fan Cooled |
CFM @ 1.000-In. SP | 3703 |
CFM @ 0.500-In. SP | 4362 |
Phase | 3 |
Blower RPM | 1027 |
Full Load Amps | 3.3-3.3/1.6 |
Wheel Material | Aluminum |
Sones @ 0.750-In. SP @ 5 Ft. | 13.6 |
Motor Type | 3-Phase |
Bearing Type | Ball |
CFM @ 0.750-In. SP | 4057 |
Mounting Position | Shaft Horizontal |
Max. BHP | 1.0 hp |
Maximum Ambient Temperature | 104 Degrees F |
Maximum Fan Speed | 1,482 RPM |
Housing Material Finish | Gray Polyester Urethane |
Minimum Fan Speed | 1,027 RPM |
Maximum Inlet Air Temperature | 300 Degrees F |
Rotation | CW |
Airflow @ 0.250 in SP | 4,629 cfm |
Wheel/Housing Material | Aluminum Wheel and Steel Housing |
Airflow @ 1.000 in SP Range | 2000 to 4999 cfm |
Flange Type | Non-Flanged |
Current | 3.3/1.7 A |
Drive Type | Belt Drive |
Assembly | Unassembled |
Features | 1 in Threaded Drain Connection Point on Bottom of Blower and Unit Has a Bolted Access Door, Aluminum Wheel with Shaft Seal and Rub Ring |
Motor Enclosure Design | Totally Enclosed Fan-Cooled (TEFC) |
Housing Color | Gray |
Hazardous Location Specification | Groups C,D Division 1, Groups E,F,G Division 2 |
Sound Level | 13.6 sones @ 0.75 in SP and @ 5 ft |
Number of Inlets | 1 |
Motor Insulation Class | B |
Nominal Voltage | 230/460V AC |
Number of Discharge Positions | 8 |
Outlet Shape | Rectangular |
Airflow @ 3.000 in SP | 6,360 cfm |
Market | Industrial |
Includes Motor | No |
Airflow @ 0.500 in SP | 4,362 cfm |
Mounting Orientation | Horizontal |
Application | Commercial Kitchen Exhaust |
For Ventilation Type | Exhaust |
Includes Drive Package | Yes |
Maximum Static Pressure | 1 1/4 in wc |
Discharge Position | Up Blast |
Airflow @ 0.750 in SP | 4,057 cfm |
Resistance Properties | Spark Resistant |
Airflow @ 0.125 in SP | 4,760 cfm |
Motor Horsepower | 1 hp |
Airflow @ 0.000 in SP | 4,889 cfm |
Motor Duty Class | Continuous |
Nameplate Voltage | 230/460V AC |
Number of Speeds | 1 |
Motor Enclosure Design_Table | Totally Enclosed Motor |
Standards | AMCA Certified, UL/cUL 762 |
Airflow @ 2.000 in SP | 7,148 cfm |
Frequency | 60 Hz |
Airflow @ 1.250 in SP | 3,189 cfm |
Airflow @ 0.250 in SP Range | 4000 to 6999 cfm |
Motor Frame Designation | 182/4T |
Airflow @ 1.000 in SP | 3,703 cfm |
Motor Speed | 1,765 RPM |
Description
Utility Exhaust Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 20 in, Airflow @ 0.000 in SP 4,889 cfm, Airflow @ 0.125 in SP 4,760 cfm, Airflow @ 0.250 in SP 4,629 cfm, Airflow @ 0.500 in SP 4,362 cfm, Airflow @ 0.750 in SP 4,057 cfm, Airflow @ 1.000 in SP 3,703 cfm, Airflow @ 1.250 in SP 3,189 cfm, Airflow @ 2.000 in SP 7,148 cfm, Airflow @ 3.000 in SP 6,360 cfm
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov