Shop Alternate Products
This Product is Discontinued
Reeve
Single Slotted Standard, 7/16"D x 11/16"W x 60"H, Silver, 10PK (Discontinued)
Mfr # 40-5
Zoro # G2675391
This Product is Discontinued
Key Features
- Width 11/16"
- Depth 7/16"
- Height 60"
- Material Steel
- Color Silver