Wiegmann
NEMA 1 6.0 in H x 6.0 in W x 4.0 in D Wall Mount Enclosure
Mfr # N1C060604
Zoro # G2675836
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 6 in
- Depth 4 in
- Material Carbon Steel
- NEMA Rating 1
Explore More Products
- WIEGMANN NEMA 12, 13 24.0 in H x 24.0 in W x 10.0 in D Wall Mount Enclosure N12242410
- WIEGMANN NEMA 1 15.0 in H x 12.0 in W x 4.0 in D Wall Mount Enclosure SC121504GNK
- WIEGMANN NEMA 12, 13 12.0 in H x 16.0 in W x 9.0 in D Pedestal Mount WC12C16
- WIEGMANN NEMA 4X, 6P, 12 5.72 in H x 5.72 in W x 5.97 in D Wall Mount HW-WHJ60604CHQRWW
- WIEGMANN 10 in H x 8 in W x 6 in D Wall Mount Mount Enclosure HW-P100806CHQR
- WIEGMANN NEMA 1 15.0 in H x 15.0 in W x 6.0 in D Wall Mount Enclosure SC151506GNK
- WIEGMANN NEMA 4X/IP 66 12 in H x 12.00" W x 6.00" D External Mounting Plates Mount Enclosure BN4121206CHQT
- WIEGMANN 8 in H x 6 in W x 6 in D Embossed Mounting Holes Mount RSC060806NKSS
- WIEGMANN 16 in H x 13 in W x 6 in D External Mounting Plates Mount PBYX20
- WIEGMANN NEMA 3R, 4, 12, 13 20.0 in H x 20.0 in W x 8.0 in D Wall Mount N412202008CST
- WIEGMANN NEMA 1 24.0 in H x 18.0 in W x 8.0 in D Wall Mount Enclosure SC182408NK
- Wiegmann Electrical Enclosures