Shop Alternate Products
This Product is Discontinued
Nite Ize
Carabiner/Tensioning Device, 4-1/2 In. (Discontinued)
Mfr # C9L-03-01
Zoro # G2675906
This Product is Discontinued
Key Features
- Size 4 1/2 in
- Material metal
- Color Black
- For Use With 1/8 in to 3/8 in Rope
- Width 2.3"