Rubbermaid Commercial

Food Box, 20 qt., Clear


$34.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Capacity (Qt.) 20 qt
  • Overall Length (In.) 26 in
  • Overall Width (In.) 18 in
  • Color Clear
  • Material Co-Polyester
See all product information