Malco
J-Channel Cutter, 8 7/8 in, Hardened steel
Mfr # JCC50R
Zoro # G2676432
$61.28
12% off
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 in
- Material Steel
- Features Compound Leverage
- Safety Latch Yes
- Handle Design Ergonomic Soft-touch w/Nonslip Handle Insert
Explore More Products
- MALCO M12N 12 in. Straight Cut Aluminum Snip M12N
- MALCO Seamer and Tong, 9-1/4", Cast Steel S10
- MALCO Fence Tensioning Claws FTC1
- MALCO AV1 Left Cut Aviation Snip AV1
- MALCO Trim Nail Punch, Heavy Duty, Blue, 8 In TNP2S
- MALCO Hand Seamer, 8-3/4", Forged steel S6R
- MALCO Malco Products 6496608 SRT2 6.25 in. Siding Removal Tool 6496608
- MALCO Replacement Blades for MC14N Combinationg Cutting Andy Snips MC14NRB
- MALCO Malco MC12NRB Replacement Snip Blade, Steel Blade, 3 in OAL MC12NRB
- FISKARS TIN SNIPS 13"" 710400-1001
- MIDWEST TOOL AND CUTLERY CO. Midwest Tool Straight Cut Aviation Snip MWT-6716S
- Malco Snips