Rockwood
Door Push Plate, Aluminum, 15"L x 3-1/2"W, 0.05" Proj.
Mfr # 70B.28
Zoro # G2676545
$16.02
7% off
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 1/2 in
- Length 15 in
- Projection 0.05 in
- Material Aluminum
- Finish Dull
Explore More Products
- ROCKWOOD Door Push Plate, Aluminum, 12"L x 3"W, 0.125" Proj. 73A.28
- ROCKWOOD Push Plates, Aluminum Dull, 3 x12 In 70A.28
- ROCKWOOD 70G32D 4" x 20" Push Plate Satin Stainless Steel 70G32D
- ROCKWOOD Door Push Plate, Stainless Steel, 12"L x 3"W, 0.05" Proj. 70A.32DBIO
- ROCKWOOD Door Push Plate, Brass, 16"L x 4"W, 0.05" Proj. 70C.3
- ROCKWOOD Door Push Plate, Stainless Steel, 15"L x 3-1/2"W, 0.05" Proj. 70B.32D316
- ROCKWOOD 6" x 16" Push Plate Bright Stainless Steel Finish 70E32616
- ROCKWOOD Door Push Plate, Stainless Steel, 20"L x 4"W, 0.125" Proj. 70G.32DBIO
- ROCKWOOD Door Push Plate, Brass, 20"L x 4"W, 0.05" Proj. 70G.3
- ROCKWOOD Door Push Plate, Stainless Steel, 16"L x 4"W, 0.125" Proj. 70C.32DBIO
- IVES Satin Brass Plate 82004416 PPLATE.10033
- Rockwood Push Plates