Dayton
Gearbelt, HT, 130 Teeth, Length 1040 mm
Mfr # 1LVT6
Zoro # G2677141
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts HT
- Pitch Length - Timing Belts 1,040 mm
- Number of Teeth - Timing Belts 130
- Pitch - Timing Belts 8 mm
- Width - Timing Belts 20 mm
Explore More Products
- DAYTON Gearbelt, L, 112 Teeth, Length 42.0 In 1DHR2
- DAYTON Gearbelt, XL, 70 Teeth, Length 14.0 In 1DHH9
- DAYTON Gearbelt, HT, 100 Teeth, Length 800 mm 1DHW9
- DAYTON Gearbelt, L, 120 Teeth, Length 45.0 In 1DHN1
- DAYTON Gearbelt, HT, 225 Teeth, Length 1800 mm 1LVZ8
- DAYTON Gearbelt, H, 126 Teeth, Length 63.0 In 1DHU3
- DAYTON Gearbelt, HT, 115 Teeth, Length 1610 mm 1LWC6
- DAYTON Gearbelt, HT, 185 Teeth, Length 2590 mm 1LWF2
- DAYTON Gearbelt, HT, 135 Teeth, Length 1890 mm 1LWD6
- GATES PowerGrip GT3 Belts - 5M, 750-5MGT-15 750-5MGT-15
- BESTORQ Bestorq Timing Belt Model 460-5M-20 - 18.11 in Outside Length - 0.59 in Top Width 460-5M-20
- Dayton Timing Belts