Westward
Ratcheting Wrench, Head Size 5/8 in.
Mfr # 1LCR1
Zoro # G2677543
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 9 1/2 in
- SAE or Metric SAE
- Wrench Style Combination, Locking Flexible, Open and Box End, Spline
Explore More Products
- WESTWARD Ratcheting Wrench, Head Size 15mm 5MZ26
- WESTWARD Ratcheting Wrench, Head Size 13mm 3LU29
- WESTWARD Ratcheting Wrench, Head Size 1/2 in. 1LCP8
- WESTWARD Ratcheting Wrench, Head Size 10mm 3LU27
- WESTWARD Ratcheting Wrench, Head Size 1-3/4 in. 34E328
- WESTWARD Ratcheting Wrench, Head Size 7/8 in. 1LCR5
- WESTWARD Ratcheting Wrench, Head Size 20mm 1LEC4
- WESTWARD Ratcheting Wrench, Head Size 25mm 1LCV8
- WESTWARD Ratcheting Wrench, Head Size 11/32 in. 4NZN8
- KD TOOLS Ratchet Wrench, Double Box, 12 pt., 15/16" 85970
- WERA Ratcheting Wrench, Head Size 5/8 in. 05073285001
- Westward Wrenches