Brady
Label, Silver, Labels/Roll: 100
Mfr # PTL-22-428
Zoro # G2677717
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
- Color Silver
- Width 3"
- Length 1"
- Height 1"
Explore More Products
- BRADY Label Roll, White, Labels/Roll: 1500 B33-18-483
- BRADY Printer Label, White on Translucent, Labels/Roll: 50 PTL-34-427
- BRADY Tape, White, Labels/Roll: Continuous B30C-2250-549-WT
- BRADY Thermal Transfer Label, White, Labels/Roll: 3000 THT-17-498-3
- BRADY Tape, Blue, Labels/Roll: Continuous B30C-1125-595-BL
- BRADY Label Tape Cartridge, White, Paper B30C-4000-424
- BRADY Label, 1 in W, Yellow M6-174-593-YL
- BRADY Sleeve, Yellow, Labels/Roll: 100 M7-750-175-344-YL
- BRADY PermaSleeve Wire Marker Polyolefin 0.125 in Dia x 2 in W YL Roll of 2500 Each CGS-125-2-YL
- BRADY Tape, Clear, Labels/Roll: Continuous B30C-4000-595-CL
- BROTHER TZe Flexible Tape Cartridge for P-Touch Labeler, 0.7x26.2ft, Blk on Wht TZEFX241
- Brady Safety Labels