Shop Alternate Products
This Product is Discontinued
Honeywell
Electric Actuator, 27 in.-lb.-40 to 149 (Discontinued)
Mfr # MS7503A2030
Zoro # G2678313
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Type Direct Mount
- Spring Return Yes
- Signal Type On/Off, Floating
- Torque 27 in-lb
- Voltage 24V AC/DC