Shop Alternate Products
This Product is Discontinued
Leviton
Toggle Switch Cs115/5501-2Gy (Discontinued)
Mfr # CS115-2GY
Zoro # G2678566
This Product is Discontinued
Key Features
- Switch Function Maintained
- Switch Style Toggle
- Amps AC 15
- Voltage AC 120 to 277
- Locking No