Ams
Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet
Mfr # 352.73
Zoro # G2678593
Free Shipping & Returns
$754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 3 1/4 in
- Hole Depth 12 ft
- Manufacturers Warranty Length 1 yr
- Material of Construction stainless steel
- Includes (4) 3 Foot Extensions (4KKU4), 16 in Rubber Coated Cross Handle (4KKR5) and Flexible Poly-canvas Carrying Case, Mud Auger (4KKC5), Regular Auger (4WFC6)
Explore More Products
- AMS Soil Auger Field Kit, Dia 3 1/4 In, 4 Ft 400.14
- AMS Telescoping Mud Auger Kit, Dia 2 3/4 In 301.79
- AMS Auger Head, 2-3/4 in. Dia., 17 in. L 301.07
- AMS Telescoping Auger Kit, Dia 2 3/4 In 301.67
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet 209.76
- AMS TELESCOPING AUGER REGULAR 3.25 IN 301.06
- AMS Soil Auger Kit, Dia 2 1/4 In, Depth 12Feet 209.79
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 16Feet 352.74
- AMS TLSCPNG AGR REG 4 IN CHR MOLY 301.05
- POWER PLANTER 7" Dia. 1 Gal. Pot and Post Hole Auger, 28" L 728H
- EIJKELKAMP One-piece Bucket Auger, 2 3/4" (7cm) 010300071
- Ams Lawn & Garden Tools