Dixon
Female to Indust. Coupler, (F)NPT, 3/8
Mfr # 3FF2
Zoro # G2679537
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 500 psi
Explore More Products
- DIXON Industrial Female Plug Steel, 1/4" DCP20
- DIXON Barb to Indust. Coupler, Barb, 3/8, Steel 3FS3
- DIXON Automotive Coupler, Fem, Steel, 1/4"x3/8" DC8
- DIXON Female to Indust. Coupler, (F)NPT, Steel 4FF4
- DIXON VSeries Valved CouplerST, 3/4", FNPTF, 3/4" 6VF6
- DIXON Male to Industrial Coupler, (M)NPT, 1/4 2FM2
- DIXON WS Series Quick Disconnect High Pressure Wingstyle Hydraulic Flange Pad Coupling, 1-1/2 in Nominal, 12WSFP12
- DIXON DF Series Industrial Male Quick Disconnect Pneumatic Plug, Quick Disconnect Plug x NPTF, 500 psi Pre D2M1-S
- DIXON Air Line Quick Connect Coupler, Coupling, 1-1/4 in, Quick Connect Coupler x FNPT, 316L Stainless Ste B16AC-G150
- DIXON HTSeries Coupler SS, 1/2", FemaleNPTF, 1/2" 4HTF4-SS
- SPEEDAIRE Coupler Body, (F)NPT, 1/2, Steel 30E684
- Dixon Hose Fittings