Insultab
Shrink Tubing, 2.0in ID, Black, 4ft, PK5
Mfr # HS-VTN 2" Blk 48
Zoro # G2679765
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 2.0 in
- Shrink Tubing Material Modified Elastomer
- I.D. After Shrinking 1 in
- Shrink Tubing Type Heat Shrink Tubing
Explore More Products
- INSULTAB Shrink Tubing, 2.5in ID, Clear, 10ft HS-105 2-1/2 Clr 10
- INSULTAB Shrink Tubing, 0.375in ID, Black, 6in, PK5 HS-714 3/8 Blk 6
- INSULTAB Shrink Tubing, 3.0in ID, Black, 5ft HS-105 3" Blk 5
- INSULTAB Shrink Tubing, 0.125in ID, Black, 6in, PK5 HS-614 1/8 Blk 6
- INSULTAB Shrink Tubing, 0.75in ID, Black, 4ft, PK5 HSN-100 3/4 Blk 48
- INSULTAB Shrink Tubing, 0.25in ID, Black, 6in, PK5 HSN-100 1/4 Blk 6
- INSULTAB Shrink Tubing, 1.5in ID, Black, 6in, PK5 HS-VTN 1-1/2 Blk 6
- INSULTAB Shrink Tubing, 0.187in ID, Black, 100ft HS-714 3/16 Blk 100
- INSULTAB Shrink Tubing, 0.375in ID, Black, 4ft, PK5 HS-614 3/8 Blk 48
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 50' Length - Gray HS367-S50-GRAY
- 3M Shrink Tubing, 0.093in ID, Clear, 4ft, PK25 FP301-3/32-48"-CLEAR-25 PCS
- Insultab Heat Shrink Tubing