Clorox
Clarifier, Liquid, 32 oz., pH 6 to 9
Mfr # 58232CLX
Zoro # G2679796
$11.07
20% off
Sold in multiples of 2 for $17.50
$17.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pool
- Form Liquid
- Size 32 oz
- pH Range 6 to 9
- Fragrance Unscented
Explore More Products
- CLOROX Dispenser Floatng Tablet 99174CLX
- CLOROX Algaecide, Liquid, 40 oz., Blue/Green 44340CLX
- CLOROX 40 lbs. Pool Salt 40B-CLXPOOL
- CLOROX pH Adjuster, Granular, 5 lb. Size 12105CLX
- CLOROX Chlorine Stabilizer, Granular, 4 lb. Size 12004CLX
- CLOROX Alkalinity Increaser, Granular, 5 lb. Size 12005CLX
- CLOROX pH Down, Granular, OffWhite, 22 oz 10022CSP
- CLOROX Clorox XTRABlue Pool Shock, 1lb., Powder 36006CLX
- CLOROX Clorox 3 Way Test Kit, 0.75 fl oz. Liquid 73000CLX
- ORB-3 Concentrated Spa Enzymes, 1 qt. Y240-000-1Q
- GLB Powder pH Plus 8 lb 71255A
- Clorox Pool and Spa Chemicals