Bansbach Easylift
Shock Absorber, 22 lb., 106mm L
Mfr # FPD-1030B3-CW
Zoro # G2679988
Sold in multiples of 3 for $12.27
$12.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Linear Dampers
- Max. Cycle Rate 30 per min
- Force 0.3 lb
- Material Resin
- Extended Length 106 mm
Explore More Products
- BANSBACH EASYLIFT Shock Absorber, 6.6 lb., M6x0 .75, 29mm L FK-0604L-S
- BANSBACH EASYLIFT Shock Absorber, 33 lb., M12x1, 68mm L FA-1210KB1-C
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 AF042-060
- BANSBACH EASYLIFT Gas Spring, Steel, Force 130 AF040-037
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 20 AN650-016
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 200 22054A3
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 19.6N, Length: 128mm, Stroke: 20mm FL-1620H-S
- BANSBACH EASYLIFT Dampers, Compression, Extended Length 9.21 HX6N0-003
- BANSBACH EASYLIFT Shock Absorber, 44 lb., M10x1.0, 55mm L FK-1008H-C-060
- GENESIS Gs08-1025Md10-094 Gas Spring GSS 6421UQ
- BANSBACH EASYLIFT Gas Spring, Steel, Force 225 AF242-076
- Bansbach Easylift Gas Springs & Dampers