Tritan
Stock Plain Bore Bore Sprocket, 50 Chain Size, 5/8 Bore Dia., 10 # of Teeth
Mfr # 50B10H X 5/8 MPB
Zoro # G2680268
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 10
- Bore Dia. - Sprockets 5/8 Inch
- Outside Dia. 2 in
- Number of Chain Rows Single
Explore More Products
- TRITAN BushedRollerChnSprckt, QuickDetach, SF, 1in 80SF24H
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 13 # of Teeth 40BS13H X 1
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 11 # of Teeth 40BS11H X 5/8
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40-2 Chain Size, 45 # of Teeth D40BS45 X 1 3/16
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 16 # of Teeth 50BS16H X 1
- TRITAN Sprocket, 5/8-in. Pitch, 24 Hardened Teeth, 1 1/2-in. Finished Bore with Keyway & Set Screws 50BS24H X 1 1/2
- TRITAN Sprocket, 1/2-in. Pitch, 24 Hardened Teeth, 1 1/2-in. Finished Bore with Keyway & Set Screws 40BS24H X 1 1/2
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 35 # of Teeth 60BS35 X 1 7/16
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 54 # of Teeth 40BS54 X 1 1/8
- MARTIN SPROCKET & GEAR Spk Double Pitch B, 2082B12 2082B12
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 15 # of Teeth 35BS15H X 5/8
- Tritan Chains & Chain Sprockets