Carmex
Thread Mill Toolholder, SR 1730 M40, 152.91mm L, - Insert Shape
Mfr # SR 1730 M40
Zoro # G2680343
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 152.91mm
- Shank Dia. 1 1/4 in
- Cutting Direction Neutral
- ANSI Code SR 1730 M40
- Overall Length (In.) 6.02
Explore More Products
- CARMEX Indexable Thread Turning Tool Holder, SER 1000 M22, 6 in L, - Insert Shape SER 1000 M22
- CARMEX Indexable Thread Turning Tool Holder, SIR 0375 H11, 4 in L, High Speed Steel, - Insert Shape SIR 0375 H11
- CARMEX Indexable Thread Turning Tool Holder, 5 in L, - Insert Shape SER 0750 K16
- CARMEX Indexable Thread Turning Tool Holder, 4 in L, - Insert Shape SER 0625 H16
- CARMEX Indexable Thread Turning Tool Holder, 5 in L, Carbide, Triangular Insert Shape SIR 0265 K08 CB
- CARMEX Thread Mill Toolholder, SR 1240 M30, 152.40mm L, - Insert Shape SR 1240 M30
- CARMEX Indexable Thread Turning Tool Holder, SIR 1500 T16, 12 in L, High Speed Steel, - Insert Shape SIR 1500 T16
- CARMEX Thread Mill Kit, MTK14IISO MTK 14 I IS0
- CARMEX Boring Bar, 2 in L, Carbide MTR 6 R0.2 L22 BXC
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide BB-1801100
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide BB-2001000
- Carmex Indexable Tools