Tritan
Stock Plain Bore Bore Sprocket, 35 Chain Size, 3/8 Bore Dia., 9 # of Teeth
Mfr # 35B09H X 3/8 MPB
Zoro # G2680450
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 35
- Number of Teeth - Sprockets 9
- Bore Dia. - Sprockets 3/8 Inch
- Outside Dia. 1 in
- Number of Chain Rows Single
Explore More Products
- TRITAN Sprocket, Metric, 1/2-in. Pitch, 15 Hardened Teeth, 22mm Finished Bore with Keyway & Set Screws 08BS15H X 22
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 13 # of Teeth 60BS13H X 1
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 80 Chain Size, 9 # of Teeth 80BS09H X 1
- TRITAN Sprocket, 5/8-in. Pitch, 25 Hardened Teeth, 1 7/16-in. Finished Bore with Keyway & Set Screws 50BS25H X 1 7/16
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 7/8 Bore Dia., 14 # of Teeth 50BS14H X 7/8
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 23 # of Teeth 40BS23H X 1
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 40 Chain Size, 13 # of Teeth 40A13H X 1/2
- TRITAN Stock Plain Bore Bore Sprocket, 40 Chain Size, 1/2 Bore Dia., 12 # of Teeth 40B12H X 1/2 MPB
- TRITAN Sprocket, Double, 1/2-in. Pitch, 14 Hardened Teeth, 7/8-in. Finished Bore with Keyway & Set Screws D40BS14H X 7/8
- MARTIN SPROCKET & GEAR Spk Roller B Stainless, 40B16SS 40B16SS
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, D50 Chain Size, 14 # of Teeth D50BS14H X 1 1/4
- Tritan Chains & Chain Sprockets