Fibergrate
Angle, ISOFR, Gray, 1/2 In Th, 4 In Leg, 5 Ft
Mfr # 870470
Zoro # G2680745
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Angle 90 Degrees
- Color Dark Gray
- Length 5 ft
- Thickness 1/2 in
Explore More Products
- FIBERGRATE Angle, ISOFR, Gray, 1/4 In T, 4 In Leg, 10 Ft 870550
- FIBERGRATE Angle, ISOFR, Gray, 1/4 In Th, 4 In Leg, 5 Ft 870450
- FIBERGRATE Angle, ISOFR, Gray, 1/4 In T, 2 In Leg, 10 Ft 870520
- FIBERGRATE Angle, ISOFR, Gray, 3/8 In Th, 4 In Leg, 5 Ft 870460
- FIBERGRATE Angle, ISOFR, Gray, 1/4 In Th, 2 In Leg, 5 Ft 870420
- FIBERGRATE Angle, ISOFR, Gray, 1/4 In T, 3 In Leg, 10 Ft 870530
- FIBERGRATE Angle, VEFR, 1/4 In T, 1x1 1/2 In Leg, 20 Ft 871050
- FIBERGRATE Angle, ISOFR, Gray, 1/2 In Th, 6 In Leg, 5 Ft 870490
- FIBERGRATE Angle, ISOFR, Gray, 1/2 In T, 4 In Leg, 10 Ft 870570
- FIBERGRATE Angle, ISOFR, Gray, 1/8 In T, 1 In Leg, 10 Ft 870500
- FIBERGRATE Angle, ISOFR, Gray, 3/8 In T, 3 In Leg, 10 Ft 870540
- Fibergrate Fiberglass Angles