Zoro Select
Round Weld Nut, #8-32, Steel, 1/32 in Ht, 50 PK
Mfr # 1LAC9
Zoro # G2681935
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Base Shape Round
- Material Steel
- Finish Black Oxide
- Base Diameter 23/32 in
Explore More Products
- ZORO SELECT Tab Weld Nut, 3/8"-16, Steel, 0.655 in Wd, 1.14 in Lg, 0.145 in Ht, 1000 PK 37NWS1
- ZORO SELECT Tab Weld Nut, #8-32, Steel, 7/16 in Wd, 7/8 in Lg, 3/32 in Ht, 25 PK ND 1414
- ZORO SELECT Square Weld Nut, 1/2"-13, Steel, 13/16 in Wd, 59/64 in Lg, 3/8 in Ht, 25 PK 2012-1
- ZORO SELECT Hex Weld Nut, M5-0.80, Steel, 4 mm Wd, 11 mm Lg, 4 mm Ht, 100 PK M14020.050.0001
- ZORO SELECT Round Weld Nut, 1/4"-20, Steel, 3/64 in Ht, 50 PK 1LAE3
- ZORO SELECT Tab Weld Nut, #10-24, Steel, 0.453 in Wd, 0.64 in Lg, 0.098 in Ht, 1000 PK 10NWP2
- ZORO SELECT Tab Weld Nut, 5/16"-18, Steel, 21/32 in Wd, 63/64 in Lg, 9/64 in Ht, 25 PK SN 2716
- ZORO SELECT Square Weld Nut, #10-32, Steel, 7/16 in Wd, 7/16 in Lg, 9/64 in Ht, 25 PK WP 1601
- ZORO SELECT Round Weld Nut, #10-24, Steel, 0.054 in Ht, 1000 PK 10093NWRP
- ZORO SELECT Hex Weld Nut, 3/8"-16, Steel, 9/16 in Wd, 1 1/4 in Lg, 1/8 in Ht, 50 PK 1LAG9
- NEWPORT FASTENERS Tab Weld Nut, #8-32, Steel, 0.453 in Wd, 0.89 in Lg, 0.098 in Ht, 1000 PK 731159
- Zoro Select Weld Nuts