Siemens
Molded Case Circuit Breaker, 90A, 240V AC, 3 Pole, Lug In Panelboard Mounting Style, ED2 Series
Mfr # ED23B090
Zoro # G2683861
Free Shipping & Returns
$1,163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ED2
- Number of Poles 3
- AC Voltage Rating 240V AC
- Circuit Breaker Type Standard
- Phase 3
Explore More Products
- SIEMENS Siemens 3008351 120 & 240V PN Series 30 Space; 30 Circuits Combination Mount Circuit Breaker Panel - 100 amps 3008351
- SIEMENS Miniature Circuit Breaker, 30A, 120/240V AC, 2 Pole, Plug In Mounting Style, Q Series Q230
- SIEMENS Miniature Circuit Breaker, 15A, 120/240V AC, 2 Pole, Plug In Mounting Style, Q Series Q215
- SIEMENS Miniature Circuit Breaker, 30A, 480V AC, 2 Pole, Bolt On Mounting Style, BQD Series BQD230
- SIEMENS Miniature Circuit Breaker, 100A, 120/240V AC, 2 Pole, Plug In Mounting Style, Q Series Q2100
- SIEMENS Miniature Circuit Breaker, 30A, 120/240V AC, 2 Pole, Plug In Mounting Style, Q Series Q230HID
- SIEMENS Molded Case Circuit Breaker, 40A, 240V AC, 2 Pole, Lug In Panelboard Mounting Style, ED2 Series ED22B040
- SIEMENS Miniature Circuit Breaker, 16A, 240V AC, 1 Pole, Standard Mounting Rail Mounting Style, 5SJ4 Series 5SJ41168HG41
- SIEMENS Miniature Circuit Breaker, 1.6A, 240V AC, 2 Pole, Standard Mounting Rail Mounting Style, 5SJ4 Series 5SJ42157HG41
- SQUARE D Miniature Circuit Breaker, 15 A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series QO215
- SQUARE D Miniature Circuit Breaker, 100A, 120/240V AC, 3 Pole, Plug In Mounting Style, QO Series QO31001021
- Siemens Circuit Breakers