Shop Alternate Products
This Product is Discontinued
Leviton
20A Locking Plug 2P 3W 277Vac L7-20P Bk/Wt (Discontinued)
Mfr # 2331
Zoro # G2684017
This Product is Discontinued
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Number of Poles 2
- Number of Wires 3
- Phase 1