Shop Alternate Products
This Product is Discontinued
Irwin
Power Bit, SAE, 1/4", Hex, #3, 2", PK10 (Discontinued)
Mfr # 4935273
Zoro # G2684272
This Product is Discontinued
Key Features
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size #3
- Shank Style Hex
- Hex Shank Size 1/4 in