Accuform
Label, 3-1/2x5, Warning Arc Flash and, LELC318
Mfr # LELC318
Zoro # G2684346
$5.29
12% off
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Warning Arc Flash and Shock Hazard Appropriate PPE Required ___ Flash Hazard Boundary ___ Incident Energy At 18 Inches (Cal/Cm2) ___ PPE Level ___ Shock Hazard (Nominal System Voltage) __ Limited Approach ___ Restricted Approach - Glove Class ___ Prohibited Approach - Glove Class
- Material Vinyl
- Height 3 1/2 in
- Width 5 in
- Metal Detectable No
Explore More Products
- ACCUFORM Warning Label, Arc Flash, 3-1/2x5 in, Adhesive Dura-Vinyl LELC380
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, LELC308 LELC308
- ACCUFORM Label, 5x7, Warning Arc Flash Hazard LELC387
- ACCUFORM Label, 5x7, Warning Arc Flash and, LELC310 LELC310
- ACCUFORM Danger Label, Arc Flash, 3-1/2x5 in, Adhesive Dura-Vinyl LELC130
- ACCUFORM Label, 5 In. H, Self-Adhesive Vinyl, PK5, LADM301VSP LADM301VSP
- ACCUFORM Hard Hat Sticker, 214 in Length, 214 in Width, THINK SAFETY 1st Legend, Adhesive Vinyl LHTL193
- ACCUFORM Hard Hat Sticker, 214 in Length, 214 in Width, SAFETY NEVER HURTS Legend, Adhesive Vinyl LHTL179
- ACCUFORM HARD HAT STICKERS CERTIFIED LHTL337 LHTL337
- BRADY Chemical Label, 5 In. H, 5 In. W, PK25 26119LS
- BRADY Transformer Markers Label, 8 In. H 46347
- Accuform Equipment & Container Labels