Scotch-Brite
Unitized Wheel, 1 Diax1 Wx3/16, SC, FN
Mfr # 61500057411
Zoro # G2684805
$5.46
6% off
$5.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring and Finishing
- Diameter 1 in
- Width 1 in
- Mounting Type Arbor Hole
- Mounting Size 3/16 in
Explore More Products
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UR, 2" dia. 7000045980
- SCOTCH-BRITE Unitized Wheel, 2" W, 2" dia., Fine 7000045977
- SCOTCH-BRITE Unitized Wheel, 1 Diax1 Wx3/16, AO, MED 7000021281
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, AO, MED 61500099280
- SCOTCH-BRITE Unitized Wheel, 3x3/4x3/8, AO, MED, PK10 61500122462
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. 7100043083
- SCOTCH-BRITE Light Coating Removal Disc, 5inxNH A MED LC-DH
- SCOTCH-BRITE EXL Unitized Wheel, 2inx1/8inx3/16 in 8A XL-UW
- SCOTCH-BRITE EXL Unitized Wheel, 6inx1/4inx1/2 in 6A XL-UW
- SCOTCH-BRITE Unitized Wheel, 6 Diax1/2 Wx1/2, SC, FN, PK4 61500122827
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. 7010366015
- Scotch-Brite Unitized Wheels