Pferd
4" x .045" Die Grinder Cut-Off Wheel, 1/4" A.H. - SG STEELOX - Type 1
Mfr # 69405
Zoro # G2685621
Sold in multiples of 50 for $149.50
$149.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 4 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1/4 in
Explore More Products
- PFERD 4-1/2" x 3/32" Cut-Off Wheel, 7/8" A.H. - PSF STEEL - Type 27 25PK 69909
- PFERD 10" x 1/8" Cut-Off Wheel, 5/8" A.H. - Q - SGP HD STEEL 66009
- PFERD 4-1/2" x .040" Cut-Off Wheel, 7/8" A.H. - CERAMIC SGP STEEL - Type 1 25PK 63657
- PFERD 4-1/2" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 1 63607
- PFERD 9" x 3/32" Cut-Off Wheel, 7/8" A.H. - SG INOX - Type 27 25PK 63655
- PFERD 4-1/2" x .045" Cut-Off Wheel, 5/8-11 Thd. - SG STEEL - Type 27 63182
- PFERD 12" x 1/8" Portable Cut-Off Wheel, 20mm A.H. - SG CAST+STONE - Type 1 64118
- PFERD 4-1/2" x .040" Cut-Off Wheel, 7/8" A.H. - SG INOX - Type 1 25PK 63642
- PFERD 7" x 3/32" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 63533
- METABO Abrasive Cut-Off Wheel: Type 1, 6 in x 0.04 in x 7/8 in, Aluminum Oxide, 60 Grit, A60TZ 655339000
- REX CUT Alpha Green Cut Off Wheel 6 X .040 X 7/8 T1 Alpha Green 860008
- Pferd Cut-Off Wheels