United Abrasives/Sait
Depressed Center Wheels, Type 27, 4-1/2" Dia, 3/32" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide
Mfr # 22120
Zoro # G2685916
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 4-1/2"
- Thickness 3/32"
- Arbor Hole Size 5/8"-11
- Abrasive Material Aluminum Oxide
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 4-1/2" Dia, 1/8" Thick, 7/8" Arbor Hole Size, Zirconia Alumina 22620
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 28, 4-1/2" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide 21026
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 9" Dia, 1/8" Thick, 7/8" Arbor Hole Size, Aluminum Oxide 22065
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 4-1/2" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Silicon Carbide 20161
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 A24N 6"x 1/4" x 7/8" 24 Grit Aluminum Oxide 20078
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 6" Dia, .090" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide 20915
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T1 Ultimate Cut 5-1/2"x .045" x 5/8-11" Blended 23308
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T1 Z-TECH 6"x .045" x 7/8" Zirconium 23336
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 A46N 5"x 1/4" x 5/8-11" 46 Grit Alum. Oxide 20172
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide 66253049045
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit 90006
- United Abrasives/Sait Depressed Center Wheels