Zoro Select
Dowel Pin, Harden Stl, M16x36mm, PK5
Mfr # DP5016036-005P1
Zoro # G2686083
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Hardened Ground
- Basic Material Hardened Steel
- Material Grade Low Carbon
Explore More Products
- ZORO SELECT Dowel Pin, 316 SS, Plain, 3/32in.dia., PK100 U55580.009.0037
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/8in.dia., PK100 U51580.012.0050
- ZORO SELECT Dowel Pin, 1/8 In, Pk25 D17-1000
- ZORO SELECT Dowel Pin, SS, 3/16 Dx5/8 In L, PK25 MS16555-640
- ZORO SELECT Pin, Stainless Steel A4, 8mm dia., PK5 M55580.080.0028
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 U39080.050.0300
- ZORO SELECT Dowel Pin, Steel, 12x60mm, PK10 M39090.120.0060
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 M51580.100.0030
- ZORO SELECT Dowel Pin, Std, SS, M2.5x20mm L, PK50 DP7X02520h8-050P1
- ZORO SELECT Dowel Pin, Std, 3/32x1 1/4 L, PK5 2MB20
- ZORO SELECT Dowel Pin, Alloy Stl, 5/8x3/4 L, Pk10 2ME53
- Zoro Select Dowel Pins