Innovative Components
Star Knob, 1/4-20 Thread Size, 1"L, Thru Tap, Steel
Mfr # GN4C----5S3A-21
Zoro # G2686275
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.875
- Color Black
- Diameter 1.75"
- Finish Zinc Plated Component
- Knob Type Black Polypro Plastic,Steel Zinc Insert
Explore More Products
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 1"L, Thru Tap, Steel GN5C----5S3A-21
- INNOVATIVE COMPONENTS Snap Lock Star Knob, M6 Thread Size, 1-3/8" Dia., Plastic GNH4-HEX5S2----
- INNOVATIVE COMPONENTS T Knob, 10-24 Thread Size, 1/3"L, Blind Tap, Steel GN04----T1AB-90
- INNOVATIVE COMPONENTS Ball Knob, 10-24 Thread Size, 1/3"L, Brass GN04----B0---90
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, #10 Thread Size, 1-3/8" Dia. GNH10HEXF2-----
- INNOVATIVE COMPONENTS Star Knob with Screw, 5/16-18 Thread Size, 1.00"L, Steel GN5C10005S4--21
- INNOVATIVE COMPONENTS Snap Lock Four Knob, 5/16" Thread Size, 1-3/4" Dia. GNH2-HEX4P4----
- INNOVATIVE COMPONENTS Soft Touch Four Lobe Knob, 1/4-20 Thread Size, 0.625"L, Steel GN4C----4S2BS21
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 1/4-20 Thread Size, 1.25"L, Steel GN4C - - - - B3S--21
- J.W. WINCO DIN6303-B6-B Knurled Nut 6MF45/B
- KIPP Ball Knobs, aluminum, DIN 319, Style C inch K0650.132A32
- Innovative Components Knobs