Shop Alternate Products
This Product is Discontinued
Zoro Select
M16-2.00 Hex Head Cap Screw, Carbon Steel, 80mm L, 5 PK (Discontinued)
Mfr # 6AE46
Zoro # G2686625
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 2mm
- Fastener Length 80mm
- Head Width 24mm
- Material Carbon Steel