- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Socket Head Cap Screws
- /
- M16 Socket Flat Head Screw, Plain Stainless Steel, 40 mm Length
Shop Alternate Products
This Product is Discontinued
Zoro Select
M16 Socket Flat Head Screw, Plain Stainless Steel, 40 mm Length (Discontinued)
Mfr # 6DY75
Zoro # G2686801
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size M16
- Screw Length 40 mm
- Drive Type Socket
- Drive Size 10 mm
Customers Also Purchased
- Brand Zoro Select
-
MFR #
6DY75
-
Zoro #
G2686801
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M16 |
Screw Length | 40 mm |
Drive Size | 10 mm |
Thread Length | 40 mm |
Head Height | 7.5 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 40 mm |
Minimum Thread Length | 40 mm |
Flange Diameter | Not Applicable |
Head Diameter | 30 mm |
Fastener Length | 40 mm |
Vent Hole Diameter | Not Applicable |
Dimensional Standards | DIN 7991 |
Details
System of Measurement | Metric |
Drive Type | Socket |
Material | Stainless Steel |
Finish | Plain |
Item | Socket Flat Head Screw |
Thread Direction | Right Hand |
Class | 6g |
Thread Style | Fully Threaded |
Rockwell Hardness | C39 to C44 |
Head Angle (Deg.) | 90 Degrees |
Fastener Thread Type | Metric Coarse |
Thread Type | Coarse |
Head Shape | Round |
Flange Thickness | Not Applicable |
Material Type | Stainless Steel |
Head Type | Flat |
Special Features | Not Applicable |
Material Grade/Class | 18-8 |
Thread Fit | 6G |
Finish Type | Plain |
Tensile Strength | 101,500 psi |
Thread Pitch | 2 mm |
Countersink Angle | 90 Degrees |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M16-2, Minimum Thread Length 40 mm, Fastener Length 40 mm, Head Height 7.5 mm, Head Diameter 30 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable