Colder

1/8" x 1/4" Barbed Panel Mount Insert


$22.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tube Fitting Material ABS, Polypropylene
  • Specific Fitting Shape Panel Mount Insert
  • Fitting Connection Type Barbed
  • Tube Size 1/4 in
  • Pipe Size - Pipe Fitting 1/8 in
See all product information