- Home
- /
- Plumbing
- /
- Pipes, Valves & Fittings
- /
- Pipes
- /
- Black Pipes
- /
- 4" MNPT x 3 ft. TBE Black Pipe Sch 160
Shop Alternate Products
This Product is Discontinued
Zoro Select
4" MNPT x 3 ft. TBE Black Pipe Sch 160 (Discontinued)
Mfr # 83220GR
Zoro # G2687946
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size - Nominal 4 in
- Overall Pipe Length 3 ft
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Pipe Schedule 160
Customers Also Purchased
- Brand Zoro Select
-
MFR #
83220GR
-
Zoro #
G2687946
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 4 in |
Overall Pipe Length | 3 ft |
Outside Dia. | 4 1/2 in |
Pipe Size (Nominal) | 4" |
Inside Dia. | 3 7/16 in |
Pipe Size (Fittings) | 4" |
Nominal Pipe Size | 4 in |
Overall Length | 3 ft |
Inside Diameter | 3 7/16 in |
Outside Diameter | 4 1/2 in |
Details
Pipe Connection Type | Threaded on Both Ends |
Pipe Type | Pipe |
Pipe Schedule | 160 |
Material - Pipe | Black Steel |
Seamless/Welded | Seamless |
Pipe Weld Type | Electric Resistance Weld |
Pipe Thread Type | MNPT x MNPT |
Max. Pressure | 80 psi |
Wall Thickness | 1/2 in |
Standards | ASME B1.20.1, ASTM A106, ASTM A733 |
Material (Pipe) | Black Steel |
Max. Steam Pressure | 3560 PSI @ 650 Degrees F |
Item | Black Pipe |
Basic Pipe Fitting Material | Metal |
Metal Detectable | Yes |
Threading | NPT |
Application | LP Gas, Natural Gas, Oil, Steam |
Metal Pipe Construction | Seamless |
Thread Type | NPT |
Finish/Coating | Black |
Pipe Material | Black Steel |
Thread Configuration | Threaded on Both Ends |
Gravity Flow | No |
Side B Thread Type | NPT |
Side B Connection Type | Threaded |
Fitting Compatibility | Class 6000 |
Side A Connection Type | Threaded |
Maximum Operating Pressure | 3560 psi @ 650 Degrees F |
Connection Type | Male NPT x Male NPT |
Pressure Level | High Pressure (1000-3000 psi) |
Schedule | Schedule 160 |
Material | Steel |
Manufacture Location | Globally Sourced |
Side A Gender | Male |
Side A Thread Type | NPT |
Side B Gender | Male |
Maximum Steam Pressure | 3560 psi @ 650 Degrees F |
Description
Pipe, Application LP Gas, Natural Gas, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 3 7/16 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 3560 psi @ 650 Degrees F, Maximum Steam Pressure 3560 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 3 ft, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160