Parker
1/4" Compression x FNPT Brass 90 Degree Elbow 10PK
Mfr # 170C-4-4
Zoro # G2688226
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression x FNPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
Explore More Products
- PARKER Nut, Zinc Pltd Steel, Comp, 3/8In 6 BU-S
- PARKER 5/8" Compression 316 SS Union 10 HBU-SS
- PARKER 3/4" Compression Brass Tube Nut 12 BZ-B
- PARKER 1/4" Compression x MNPT Brass Connector 10PK 68P-4-4
- PARKER Elbow, 90, Nylon, CompxM, 3/8In N6ME4
- PARKER 1/4" Compression Thread Size x 1/2" Tub Size Male Connector P8MC4
- PARKER Strt Elbow, 90, Zinc Stl, CompxSAE, 1/2In 8-12 C5BU-S
- PARKER FEM STUD FIT'G 8MMX1/8'' BSPP 0114 08 10
- PARKER STEM ADAPTOR 8MM X 1/8'' BSPP B IMATERIAL SEAL 0128 08 10 39
- WATTS Pipe Adapter, 1/4 in, Tube x FIP, Plastic, 150 psi Pressure PL-3060
- PARGRIP Ferrule, PFA, PTFE, ETFE, Comp, 1/2In 1022-0008
- Parker Compression Tube Fittings