Pentel
Retractable Roller Ball Pen, Fine 0.5 mm, Red
Mfr # PENBLN75B
Zoro # G2688281
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Retractable
- Point Size 0.5mm
- Pen Cushion Yes
- Pen Tip 0.5 mm
- Point Type Fine
Explore More Products
- PENTEL Retractable Roller Ball Pen, Fine 0.5 mm, Black PENBLN75A
- PENTEL Retractable Roller Ball Pen, Fine 0.5 mm, Blue PENBLN75C
- PENTEL Pen, Gel, Rtx, Pearl, 0.7Mm, Be BLN77PWC
- PENTEL Gel Pen, Retractable/Refillable, Metal Tip, 0.7mm, 2/PK, BK Ink PK PENBLN77BP2A
- PENTEL Pen, Enrglrtx, .7Mm, Vt, Upc, PK12 BL77VDZ
- PENTEL Retractable Roller Ball Pen, Medium 0.7 mm, Black PK12 PENBL107A
- PENTEL Sign Pen Fine Yellow PLS520G
- PENTEL C25HB Super Hi-Polymer Lead Refills, 0.5Mm, Black, 30 Leads, Tube PE564805
- PENTEL ® EnerGel Retractable Pen Refill, 0.7mm, Blue Ink LR7C
- UNI-BALL Pen, Ub, Roller, Grip, 0.5Mm, Be, PK12 UBC60705
- THE MANDALORIAN The Mandalorian 810168 The Mandalorian the Child Stylus Pen 810168
- Pentel Pens